View as
  1. Fluke - 117/EFSP
    Product Code: FLU117EFSP

    The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection to help get the job done faster Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts an...

    Learn More

      In Stock in Gescan

    CAD$258.30
  2. Fluke - FLUKE-87-5
    Product Code: FLU875

    Fluke 87V identifies complex signal problems fast. The Fluke 87V Industrial Multimeter provides the resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high energy, and high altitude locations. A low pass filter supports accurate frequency measurement...

    Learn More

      In Stock in Gescan

    CAD$530.10
  3. Greenlee Textron, Inc. - PDMM-20
    Product Code: GRNPDMM20

    Auto-Select Mode for hassle-free use. Low impedance eliminates stray or "ghost" voltage readings. AC/DC voltage measurement. Hassle-Free, automatic measurement of voltage and resistance. Autoranging for quick, convenient measurements. Non-contact voltage detection for identifying live lines without contacting conductors. Intelligent Auto-...

    Learn More

      In Stock in Gescan

    CAD$86.92
  4. Fluke - FLUKE-117/323-KIT
    Product Code: FLU117323KIT

    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 117/323 Electricians Multimeter Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter. The Fluke 117 provides non-contact voltage detection, an AutoV/LoZ function, Min/Max/A...

    Learn More

      In Stock in Gescan

    CAD$425.70
  5. Fluke - ACD-10 PLUS
    Product Code: AMPACD10PLUS

    The Amprobe ACD-10 PLUS meter offers thinner jaws over standard clamp meters. Clamp meter takes AC/DC measurements and offers Capacitance and Frequency. It also offers thinner jaws over standard clamp meters allowing access to tight areas and still accommodates conductors up to 1.02''( 26mm).

    Learn More

      In Stock in Gescan

    CAD$99.00
  6. Fluke - 233
    Product Code: FLU233

    The Fluke 233 Digital Multimeter with its removable display gives you the flexibility to take measurements in hard to reach places or in areas with restricted access. You can be in two places at once and reduce the risk of arc flash by separating yourself from hazardous measurement situations. Just connect the meter to the test point and then place...

    Learn More

     Available from Manufacturer

    CAD$431.10
  7. Fluke - CNX-PC3000
    Product Code: FLUCNXPC3000

    The CNX pc3000 PC Adapter works with Fluke CNX sw3000 software to wirelessly manage and communicate with Fluke CNX modules. Fluke CNX sw3000 is a Windows-based software utility that allows real-time display measurements from up to 10 CNX modules per PC adapter. Real time graphing of individual module readings can also be done. The software also en...

    Learn More

     Available from Manufacturer

    CAD$100.16
  8. Greenlee Textron, Inc. - DM-20
    Product Code: GRNDM20

    The Greenlee DM-20 Digital Multimeter is a hand-held testing device with the following measurement capabilities: AC and DC voltage, DC current, and resistance. It also checks diodes, verifies continuity,and tests 1.5 V and 9 V batteries.

    Learn More

     Out of Stock

    CAD$37.14
View as