Fluke - FLK-TI12530HZ - 30Hz Industrial Commercial Thermal Imager

CAD$10,999.50

Product code: FLUTI12530HZ

Manufacturer: Fluke

Part Number: FLK-TI12530HZ

  Limited quantity: 1 In Stock

Details

Industrial/Commercial Thermal Imager, Spectral Response: 7.5 - 14 MIC-MR, Data Logging: Yes, Included: Thermal Imager, AC Power Adapter, Lithium Ion Smart Battery (2 Each), USB Cable, SD Memory Card, Hard Carrying Case, Soft Transport Bag, Adjustable Hand Strap (Left- Or Right-Handed Use), Printed Users Manual, All Other Manuals On CD, Smartview Software, Warranty Registration Card, Two-Bay Charging Base And A Multi-Format USB Memory Card Reader, Emissivity: On-Screen Correction: Yes, Thermal Sensitivity: Less Than Or Equal To 0.10 At 30 DEG C Target Temperature, Removable Memory Card: Yes, Image Notation: No, Temperature Accuracy: Plus/Minus 2 DEG C Or 2 PCT (At 25 Deg C Nominal, Whichever Is Greater), Visual Light Resolution: Industrial Performance 2 Megapixel, Infrared Detector Resolution: 160 X 120 Focal Plane Array Uncooled Microbolometer, Temperature Range: 14 - 122 DEG F, Field Of View: Standard Infrared: 22.5 DEG Horizontal X 17 DEG Vertical, Dimensions: 11 IN Height X 3.4 IN Width X 5.3 IN Length, Enclosure: IP54, Temperature Measurement Range: -4 To 662 DEG F, Image Capture Frequency: 30 HZ, Display: LCD, 3.5 IN Diagonal (Portrait Format), CSA (US And CAN): C22.2 No. 61010-1-04, UL: UL STD 61010-1 (2nd Edition), ISA: 82.02.01, C Tick: IEC/EN 61326-1, EMI, RFI, EMC: EN61326-1, FCC Part 5, IEC 68-2-26 and 25G, IEC 68-2-29

UPC 095969564960
Color Yellow
Special Features Exclusive IR-OptiFlex focus system - ensures that images are in good focus from 1.2 MR (4 FT) and beyond for optimum image clarity and scanning convenience, for shorter distances change to manual mode with the touch of a finger; Always have references han
Certifications CSA (US And CAN): C22.2 No. 61010-1-04, UL: UL STD 61010-1 (2nd Edition), ISA: 82.02.01, C Tick: IEC/EN 61326-1, EMI, RFI, EMC: EN61326-1, FCC Part 5, IEC 68-2-26 and 25G, IEC 68-2-29
Specification  Detailed Specifications