Fluke - T5-600-USA - 600V Voltage Continuity and Current Tester, Yellow

CAD$147.60

Product code: FLUT5600

Manufacturer: Fluke

Part Number: T5-600-USA

  In Stock in Gescan

Details

The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.

Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch.

UPC 095969053129
Color Yellow
Certifications Overvoltage category: CAT III 600 V ac/dc (EN61010-1); Agency approvals: UL, CSA, and VDE
Application(how its used) Measure voltage, continuity and current
Voltage 600
Material Hard Plastic
Specification  Detailed Specifications