Greenlee - GT-95 - Greenlee Voltage and CFGI Tester with LCD

CAD$156.95

Product code: GRNGT95

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: GT-95

 Available from Manufacturer

Details

AC/DC voltage and polarity measurement. LCD and dual color LEDs for convenience. Selectable SHAKER feature when measuring AC voltage. Overvoltage warning gives user visual notification that voltage levels have exceeded 1000V AC/ 380V DC. Auto-hold automatically activates when tester is removedfrom voltage reading. Continuity and singleprobe detection of live conductors for added flexibility. Safe, non-contact voltage detection. GFCI capability eliminates the need for additional testers. Visual and audible continuity. Accessories included: (2)1.5V AAA batteries, leads and carrying case. Lifetime Limited Warranty.

UPC 783310090274
Color Green
UNSPSC 41113642
Special Features non-contact voltage detection
Certifications C/US UL Listed, CE Listed
Application(how its used) Takes AC/DC voltage and polarity measurement
Warranty Lifetime Limited Warranty
Voltage 19
Specification  Detailed Specifications