Klein Tools - NCVT-1 - Klein Tools Non-Contact Voltage Tester, Black/Yellow

CAD$21.48

Product code: KLNNCVT1

Manufacturer: Klein

Brand: Klein Tools

Part Number: NCVT-1

  In Stock in Gescan

Details

Non-Contact Voltage Tester

UPC 092644690006
UNSPSC 41113637
Special Features Use this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to re
Height 1.0'' (25 mm)
Length 5.50'' (140 mm)
Width 0.72'' (18 mm)
Specification  Detailed Specifications