Klein Tools - NCVT-1 - Non-Contact Voltage Tester

CAD$19.87

Product code: KLNNCVT1

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: NCVT-1

  In Stock in Gescan

Details

Description

Use this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to red and warning tones sound when voltage is detected.

PRODUCT FEATURES:

- Non-contact detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires

- High intensity, bright green LED indicates the tester is operational and aids in illuminating the workspace

- When voltage is detected, a high intensity, bright red LED illuminates and a warning tone sounds

- Discrete digitally controlled ON/OFF power button

- Auto power-off feature conserves and extends battery life

- Microprocessor controlled low-battery indicator and tester shutdown

- CAT IV 1000 Volt safety rating provides expanded operation and protection

- 50 to 1000 Volt AC power operating range allows broad application

- Durable polycarbonate plastic resin construction

- Lightweight compact design with a convenient clip to fit securely in your pocket

- Package contains insert card w/ integrated owner's manual and 2 AAA 1.5 volt batteries

- 9.8 ft / 3 m drop protection

- Conforms to CE requirements

UPC 092644690006
UNSPSC 41113637
Special Features Use this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to re
Height 1.0'' (25 mm)
Length 5.50'' (140 mm)
Width 0.72'' (18 mm)
Specification  Detailed Specifications