Milwaukee - 0300-20 - 1/2" 0-850 RPM Magnum Drill

CAD$239.18

Product code: MIL030020

Manufacturer: Milwaukee

Part Number: 0300-20

  In Stock in Gescan

Details

Description

Outperforms all other 1/2” drills in its category. The 1/2” Magnum Drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, tactile grip and two-finger trigger optimize user comfort and balance.

INCLUDES:

(1) 1/2" Magnum Drill, 0-850 RPM

(1) Chuck Key with Holder

(1) Side Handle

KEY FEATURES:

- Powerful 8.0-amp motor: Delivers up to 850 RPM with variable speed control

- Heavy-duty keyed chuck with holder: Provides an industrial hold during drilling and fastening

- 360° Locking Side Handle: Produces maximum maneuverability and control

- 8-ft. 3-wire fixed rubber cord: Durable construction for longer tool life

UPC 045242000111
Color Red
UNSPSC 27112703
Special Features Powerful 8.0-amp motor, Heavy-duty keyed chuck with holder, 360° Locking Side Handle and 8-ft. 3-wire fixed rubber cord.
Warranty 5 Years
Voltage 120
Height 13.1900
Length 12-13/64 in
Width 3.0600
Specification  Detailed Specifications