Milwaukee - 1680-21 - 1/2" 120V Milwaukee Super Hawg Corded Drill

CAD$623.98

Product code: MIL168021

Manufacturer: Milwaukee

Part Number: 1680-21

 Available from Manufacturer

Details

Milwaukee; Drill; Hawg; Voltage Rating: 120 VAC; Amperage Rating: 13 AMP; Speed: 450/1750 RPM At No Load; Chuck Size: 1/2 IN; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capaci

UPC 045242001989
Warranty 5 Years
Voltage 120
Material Reinforced nylon resin casing
Length 22 in
Specification  Detailed Specifications