Milwaukee - 201B-21L - M12™ Heated Jacket Kit, Large, Black

Call for Price

Product code: MIL201B21L

Manufacturer: Milwaukee

Part Number: 201B-21L

 In Stock


Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements. FEATURES: - Washer and dryer safe - Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack (not included) - One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone) - ToughShell™ Stretch Polyester delivers 5X Longer Life and wind/water resistance - FreeFlex™ Mobility Gussets provide enhanced mobility - Adjustable cuffs and waist with drop tail extended back - High loft insulation to trap heat - (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket Kit includes M12™ Heated Jacket, M12 REDLITHIUM™ 2.0 Compact Battery Pack, M12™ Lithium-ion Battery Charger. and M12™ Battery Holder with 2.1A USB Charger.
UPC 045242477135
Color Black
Material Inner Material: Brushed Tricot, Outer Material:TOUGHSHELL™ Stretch Polyester
Specification  Detailed Specifications