Milwaukee - 202B-21L - M12 Heated TOUGHSHELL Jacket Kit - Large, Black

CAD$ 229.00 CAD$ 224.98

Product code: MIL202B21L

Manufacturer: Milwaukee

Part Number: 202B-21L

  Limited quantity: 10 In Stock

Details

Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.

INCLUDES:

(1) M12 Heated TOUGHSHELL Jacket Kit
(1) M12 REDLITHIUM CP2.0 Battery Pack
(1) M12 Compact Charger and Power Source

UPC 045242521401
Color Black
Voltage 12
Clothing Size L
Specification  Detailed Specifications