Milwaukee - 2339-M - M12 Cordless Special Edition Women's Heated Jacket Kit - Medium, Black

CAD$299.54

Product code: MIL2339M

Manufacturer: Milwaukee

Part Number: 2339-M

 Out of Stock

Details

Milwaukee M12 Women’s Heated Jacket: Designed with unique stitch lines that provide a less baggy fit for women, the Milwaukee M12 Cordless Special Edition Women’s Heated Jacket integrates (3) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for a variety of conditions. A rugged wind and water resistant shell keeps weather out while improved insulation and a thermal fleece lining hold heat in to maximize warmth. Reducing the number of layers needed in any outdoor situation, the Milwaukee M12 Women’s Heated Jacket provides up to 6 hours of continuous heat per battery charge to withstand even the harshest winter conditions. Utilizing the same M12 REDLITHIUM Battery technology that powers 60+ tools, the M12 Battery holder is stored in a sleek back pocket that can expand to fit M12 XC Batteries and all M18 Batteries with additional M18 USB Charger accessory. It also includes a fuel gauge to check your battery life and built-in USB port for charging portable electronic devices. All M12 Heated Jackets are washer and dryer safe.

UPC 045242310074
Color Black
Special Features - Easy touch heat controller <bR>- Carbon fiber heating elements <br>- Water and wind resistant <br>
Certifications CSA Listed
Application(how its used) Heated Jacket
Warranty 1 Year
Material Water/Wind Resistant Polyester
Clothing Size M
Specification  Detailed Specifications