Milwaukee - 2345-M - M12 Cordless Heated Jacket Kit - Medium, Black

CAD$324.00

Product code: MIL2345M

Manufacturer: Milwaukee

Part Number: 2345-M

 Out of Stock

Details

The Milwaukee M12 Cordless Heated Jacket provides unmatched warmth and all-day performance to keep you comfortable through the coldest workday. The original Milwaukee heated jacket pairs state-of-the-art carbon heating elements with multi-layered fabric technology to take cold out of the equation on the jobsite or during outdoor activities. Wind and water resistant, the jacket features adjustable heat settings for the core and lower pocket areas. The jacket is powered by the M12 REDLITHIUM Battery for up to 6 hours of continuous heat. Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder, hidden out of your way in a sleek back pocket that expands for an XC battery, offers a built-in USB port for charging portable electronics. The pocket can be expanded further to fit any M18 battery pack. The kit includes the M12 REDLITHIUM Battery and charger.

UPC 452422853890
Color Black
Special Features - Water and Wind resistant - Versatile battery holder: features a battery fuel gauge and built-in USB port to charge phones and other portable electronics - Easy touch controller - Multi layered fabric technology
Material Water/Wind Resistant Polyester
Clothing Size M
Specification  Detailed Specifications