Milwaukee - 2373-XL - M12 Cordless Heated Hoodie Kit - XL, Grey

CAD$216.56

Product code: MIL2373XL

Manufacturer: Milwaukee

Part Number: 2373-XL

 Out of Stock

Details

Milwaukee M12 Heated Hoodie: Adding versatility to the Milwaukee Heated Gear line, M12 Cordless Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for any season. In fall and spring months the M12 Heated Hoodie can be worn as a rugged outer layer. In the harshest winter conditions, it works best as a solitary base layer that allows users to shed bulky undergarments while generating and holding heat close to the body. Working on or off the jobsite M12 Heated Hoodies provide up to 6 hours of continuous heat per battery charge to keep you moving without the need for multiple layers to stay warm. Utilizing the same M12 REDLITHIUM Battery technology that powers 60+ tools, the M12 Battery holder is stored in a sleek back pocket that can expand to fit M12 XC Batteries for extended run-time. All M12 Heated Hoodies are washer and dryer safe. INCLUDES: (1) M12 Cordless Heated Hoodie Kit, (1) M12 REDLITHIUM CP1.5 Battery Pack, (1) M12 Lithium-ion Battery Charger and (1) M12 Battery Holder.

UPC 045242309726
Color Gray
Special Features Hood fits easily over hard hat|Easy touch heat controllers|Washer and dryer safe|Waffle Weave Thermal Lining
Warranty 1 Year
Material Cotton Blend
Clothing Size XL
Specification  Detailed Specifications