Milwaukee - 2404-22 - 1/2" 12V Milwaukee® M12 FUEL™ Hammer Drill/Driver Kit, Red

CAD$345.18

Product code: MIL240422

Manufacturer: Milwaukee

Part Number: 2404-22

 Available from Manufacturer

Details

FEATURES -POWERSTATE™ Brushless Motor: Delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications -REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger -REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market. SPECIFICATIONS Voltage 12V Battery Warranty 2 Year Length 7.75" Peak Torque 350 in-lbs Charge Time 30 Minutes BPM 0-25,500 Chuck Type 1/2" Metal Single Sleeve - Ratcheting Lock Speed 0-450/0-1,700 RPM
What's Included:
(1) M12 FUEL™ 1/2" Hammer Drill/Driver,
(1) Belt Clip,
(1) Carrying Case.

UPC 45242268290
Color Red
Special Features POWERSTATE™ Brushless Motor, REDLINK Plus™ Intelligence, REDLITHIUM™ Battery Technology
Warranty 5 Years
Specification  Detailed Specifications