Milwaukee - 2602-22 - 1/2" 18V Milwaukee M18™ Cordless Lithium-Ion Hammer Drill/Driver Kit

CAD$381.60

Product code: MIL260222

Manufacturer: Milwaukee

Part Number: 2602-22

 Out of Stock

Details

Milwaukee; Hammer Drill Driver; M18, REDLITHIUM; Cordless; Voltage Rating: 18 VDC; Speed: 0 - 550/0 - 1700 RPM; Battery: Lithium-Ion; Chuck Size: 1/2 IN Diameter X 8-1/2 IN Overall Length; Bpm: 0 - 29000 BPM; Chuck Type: Single Sleeve; Tool Weight: 4.900

UPC 045242186266
Color Red
Special Features - Battery : M18™ REDLITHIUM™ <br>- Charger: M18™ and M12™ Multi-Voltage Charger <br>- Peak Torque: 525 in-lbs <br>- Charge Time: 1 hour <br>- BPM: 0-29,000 <br>- Chuck Type : 1/2" Metal Single Sleeve - Ratcheting Lock <br>- Speed: 0-
Warranty Tool Warranty: 5 Years, Battery Warranty: 3 Years
Voltage 18
Length 8.5 in
Specification  Detailed Specifications