Milwaukee - 2603-22 - Milwaukee M18 FUEL™ 1/2" Drill/Driver Kit

CAD$466.98

Product code: MIL260322

Manufacturer: Milwaukee

Part Number: 2603-22

 Out of Stock

Details

Milwaukee Electric Tool 2603-22 M18 FUEL Drill/Driver Kit, 18 V, Speed: 0 - 550/0 - 1850 RPM, Battery: M18 REDLITHIUM XC 4 Lithium-Ion, 1/2 IN Chuck, 7.9 IN Length

UPC 045242270811
Color Red
Special Features - POWERSTATE™ Brushless Motor: Delivers up to 725 in lbs of torque with maximum sustained torque to complete the toughest of applications <br>- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more wor
Warranty 5 Years for the Tool, 3 Years for the Battery
Voltage 18
Length 7.9 Inch
Specification  Detailed Specifications