Milwaukee - 2604-22 - 1/2" M18 FUEL Hammer Drill/Driver Kit

CAD$506.87

Product code: MIL260422

Manufacturer: Milwaukee

Part Number: 2604-22

 Available from Manufacturer

Details

The M18 FUEL Hammer Drill/Driver is the most powerful 18-volt cordless hammer drill/driver in its class. This lightweight, versatile hammer drill/driver offers up to 10X longer motor life, 2X more runtime and 25% more power for maximum performance on the jobsite. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M18 FUEL Hammer Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. The hammer drill/driver features 31,450 BPM for fast hammer drilling through masonry. A new contoured soft grip gives you ultimate comfort during prolonged use. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.

INCLUDES:

- (1) M18 FUEL 1/2" Hammer Drill/Driver (Tool Only) (2604-20)
- (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
- (2) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-1840)
- (1) Side Handle
- (1) Carrying Case

PRODUCT FEATURES:

- POWERSTATE Brushless Motor: Delivers up to 725 in lbs of torque with maximum sustained torque to complete the toughest of applications

- REDLINK PLUS Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger.

- REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

UPC 045242270828
Color Red
Special Features Kit includes: <br> <br>1 - M18 FUEL™ 1/2” Hammer Drill/Driver <br>2 - M18™ XC High Capacity REDLITHIUM™ Battery<br>1 - M18™ & M12™ Multi-Voltage Charger<br>1 - Carrying Case <br>1 - Side Handle<br>
Application(how its used) Drill Tool
Warranty 5 Years for the Tool, 3 Years for the Battery
Voltage 18
Material PVC, Metal
Height 13.1 in
Length 8.1 in
Width 17 in
Specification  Detailed Specifications