Milwaukee - 2691-22 - M18 Cordless LITHIUM-ION 2-Tool Combo Kit

CAD$330.65

Product code: MIL269122

Manufacturer: Milwaukee

Part Number: 2691-22

  In Stock in Gescan

Details

Milwaukee's M18™ Cordless Lithium-Ion 2-Tool Combo Kit includes our M18™ Compact Drill/Driver (2606-20) and M18™ 1/4 in. Hex Impact Driver (2656-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide you with the most efficient blend of power, weight, and performance in its class. The compact drill/driver and impact driver are powered by our REDLITHIUM™ lithium-ion batteries, delivering more torque, more power, and longer run-time than the competition. The kit includes one M18™ Compact Drill/Driver (2606-20), one M18™ 1/4 in. Hex Impact Driver (2656-20), two compact REDLITHIUM™ CP1.5AH lithium-ion batteries, an M18™/M12™ Multi-Voltage charger, a belt clip, and a contractor bag.

UPC 045242159338
Color Red
UNSPSC 27111508
Special Features The kit includes: <br><br>1 - M18™ Cordless Lithium-Ion 1/2” Compact Drill/Driver (2601-20) <br>1 - M18™ 1/4” Hex Compact Impact Driver (2650-20)<br>2 - M18™ Compact REDLITHIUM™ Battery (48-11-1815)<br>1 - M18™ Lithium-Ion Battery Charger (48-59-1
Warranty Tool Warranty: 5 Years
Height 14.7600
Length 5.3900
Width 18.1100
Specification  Detailed Specifications