Milwaukee - 2697-22 - 18V M18 Cordless LITHIUM-ION 2-Tool Combo Kit

CAD$359.00

Product code: MIL269722

Manufacturer: Milwaukee

Part Number: 2697-22

  In Stock in Gescan

Details

The 2697-22 M18™ Cordless 2-Tool Combo Kit includes the 1/2” Hammer Drill Driver (2607-20) and the 1/4” Hex Compact Impact Driver (2656-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

INCLUDES:

(1) M18™ Compact 1/2" Hammer Drill/Driver (2607-20)
(1) M18™ 1/4" Hex Impact Driver (2656-20)
(2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
(1) Belt Clip

KEY FEATURES:

- Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM

- Compact Design: Allows greater accessibility in tight work spaces

- All-Metal Gear Case and Chuck: Provide maximum impact and shock durability

- REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life

UPC 045242207107
Color Red
Special Features The kit includes: <br> <br> (1) M18™ Cordless Lithium-Ion ½” Hammer Drill/Driver <br> (1) M18™ 1/4" Hex Compact Impact Driver <br> (2) M18™ REDLITHIUM™ XC Extended Capacity Battery <br> (1) M18™ & M12™ Multi-Voltage Charger <br>
Warranty 5 Years
Voltage 18
Specification  Detailed Specifications