Milwaukee - 2708-22 - M18 FUEL™ HOLE HAWG® Right Angle Drill Kit w/ QUIK-LOK™

CAD$ 629.00 CAD$ 569.00

Product code: MIL270822

Manufacturer: Milwaukee

Part Number: 2708-22

  In Stock in Gescan

Details

The M18 FUEL™ HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove shank bits. Optimized for electricians, the M18 FUEL™ HOLE HAWG® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2". The POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC5.0 batteries provide up to 2.5X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.

UPC 045242337811
Voltage 18
Specification  Detailed Specifications