Milwaukee - 2720-20 - 18V MIlwaukee M18 FUEL™ SAWZALL® Brushless Bare Reciprocating Saw

CAD$249.00

Product code: MIL272020

Manufacturer: Milwaukee

Part Number: 2720-20

  In Stock in Gescan

Details

FEATURES -Delivers faster than corded cutting speed and the durability of a corded saw. -POWERSTATE™ Brushless Motor: Supplies constant power for faster cuts and reduced heat for extended life -REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger -REDLITHIUM™ XC 4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries SPECIFICATIONS Voltage 18V Length 17-3/4" Weight 7.4 lbs LED Light Yes Stroke Length 1-1/8" Keyless Adjustable Shoe Yes Keyless Blade Clamp Yes Blade Clamp QUIK-LOK® Universal SPM 0-3,000 Package Type Tool-Only (No Battery or Charger Included)

UPC 045242318421
Warranty 5 Years
Length 17-3/4 in
Specification  Detailed Specifications