Milwaukee - 2780-20 - 4-1/2"/5" 18V Milwaukee M18 FUEL™ Paddle Switch No-Lock Grinder
Details
FEATURES -POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life -REDLINK PLUS™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger -REDLITHIUM™ XC 4.0 Battery Pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life -POWER TO GRIND: World’s first cordless grinder with corded performance. -DURABILITY: Same metal housing & gearing system as legendary high performance corded grinders -100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity -Paddle-switch design: Provides increased comfort and ease-of-use when operating in various positions SPECIFICATIONS Voltage 18V Length 15" Weight 5.8 lbs Arbor Size 5/8"-11 Switch Type Paddle No-Lock Speed 8,500 RPM Trigger Lock No Vibration Reduction Yes Tool Free Guard Yes Package Type Tool-Only (No Battery or Charger Included) WHAT'S INCLUDED (1) M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Bare Tool) (2780-20) (1) Flange Nuts (1) Wheel Guard (1) Spanner Wrench
UPC | 045242309429 |
---|---|
Color | Red |
Application(how its used) | Grinder |
Warranty | 5 Years |
Material | Metal |
Length | 15 in | Specification | Detailed Specifications |