Milwaukee - 2797-22 - 18V 1/2" 2 Tool Milwaukee® M18™ FUEL™ Cordless Lithium-Ion Hammer Drill Driver and Impact Driver Combo Kit, Red

CAD$637.70

Product code: MIL279722

Manufacturer: Milwaukee

Part Number: 2797-22

 Out of Stock

Details

Milwaukee Electric Tool 2797-22 M18 FUEL 2-Tool Combo Kit, Lithium-Ion, Consist Of 1: M18 FUEL 1/2 IN Hammer Drill/Driver (2604-20), Consist Of 2: M18 FUEL 1/4 IN Hex Impact Driver (2653-20), Consist Of 3: (2) M18 REDLITHIUM XC 4.0 Extended Capacity Batte

UPC 045242286034
Color Red
Special Features The Kit Includes: <br><br> (1) M18 FUEL™ 1/2" Hammer Drill/Driver <br> (1) M18 FUEL™ 1/4" Hex Impact Driver<br> (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack <br> (1) M18™ & M12™ Multi-Voltage Charger <br> (1) Belt
Certifications 1-UL Listed,CSA Listed,ETL Listed
Application(how its used) Drill and Hammer tool
Warranty 5 Years
Material PVC, Metal
Height 14.76 in
Width 18.11 in
Specification  Detailed Specifications