Milwaukee - 302B-21L - M12 Heated Hoodie Kit - Large, Black

CAD$ 169.99 CAD$ 165.98

Product code: MIL302B21L

Manufacturer: Milwaukee

Part Number: 302B-21L

  In Stock in Gescan

Details

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.

INCLUDES:

(1) M12 Heated Hoodie
(1) M12 REDLITHIUM CP1.5 Battery Pack
(1) M12 Lithium-ion Battery Charger
(1) M12 Battery Holder

UPC 045242523498
Color Black
Voltage 12
Clothing Size L
Specification  Detailed Specifications