Milwaukee - 302B-21M - M12 Heated Hoodie Kit - Medium, Black

CAD$ 191.72 CAD$ 169.99

Product code: MIL302B21M

Manufacturer: Milwaukee

Part Number: 302B-21M

 Available from Manufacturer

Details

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.

INCLUDES:

(1) M12 Heated Hoodie
(1) M12 REDLITHIUM CP1.5 Battery Pack
(1) M12 Lithium-ion Battery Charger
(1) M12 Battery Holder

UPC 045242523450
Color Black
Voltage 12
Clothing Size M
Specification  Detailed Specifications