Milwaukee - 48-11-1828 - 18V M18 REDLITHIUM XC Extended Capacity Battery

CAD$139.00

Product code: MIL48111828

Manufacturer: Milwaukee

Part Number: 48-11-1828

 Available from Manufacturer

Details

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18 REDLITHIUM XC Extended Capacity Battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C.Managed by Milwaukee’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.

KEY FEATURES:

- REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

- Fuel gauge onboard: Displays remaining runtime for less downtime on the job

- Versatility: Powers more than 40 Milwaukee M18 cordless power tools

- Best-in-class construction: Offers long-lasting performance and durability

- All-weather performance: Delivers fade-free power in extreme jobsite conditions

UPC 045242155385
Color Black
Special Features - Fuel gauge onboard: Displays remaining runtime for less downtime on the job <bR>- All-weather performance: Delivers fade-free power in extreme jobsite conditions <br>- Versatility: Powers more than 40 Milwaukee M18™ cordless power tools <br>
Warranty 3 Years
Specification  Detailed Specifications