Milwaukee - 48-13-5870 - 7/8"x18" Ship Auger Bit

CAD$36.32

Product code: MIL48135870

Manufacturer: Milwaukee

Part Number: 48-13-5870

  In Stock in Gescan

Details

The Milwaukee® 7/8" x 18" Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

UPC 045242092758
UNSPSC 27111537
Special Features Durable, Fast chip removal, Impact-rated shank
Diameter 7/8 Inch
Height 19.2500
Length 18 Inch
Width 1.2200
Specification  Detailed Specifications