Milwaukee - 48-89-9050 - MILW 48-89-9050 BIT STEP DRILL SET

CAD$61.05

Product code: MIL48899050

Manufacturer: Milwaukee

Part Number: 48-89-9050

 Out of Stock

Details

Milwaukee; Step Drill Bit Set; Single Cutting Edge; Number Of Pieces: 2; Shank Type: 3-Flat, Hex; Shank Diameter: 1/4 IN; Material: High Speed Steel; Finish: Black Oxide

UPC 045242171309
Color Black
Special Features - Set includes 48-89-9100 13 Hole Bit and 48-89-9105 9 Hole Bit - Single Cutting Edges provides true round holes every time - High Speed Steel Make-up is ideal for cutting into stainless steel, aluminum, brass, copper, plastic and more
Application(how its used) For cutting into stainless steel, aluminum, brass, copper, plastic and more.
Material Steel
Specification  Detailed Specifications