Milwaukee - 48-89-9105 - 1/4"- 3/4" Step Drill Bit

CAD$44.28

Product code: MIL48899105

Manufacturer: Milwaukee

Part Number: 48-89-9105

 Out of Stock

Details

Milwaukee's new line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank prevents slipping in the chuck.

UPC 045242171408
Color Black
Special Features - Minimum Diameter 1/4 in - Maximum Diameter 3/4 in - Increments : 1/16 - Application: Metal|Plastic
Application(how its used) For cutting into stainless steel, aluminum, brass, copper, plastic and more.
Material Steel
Specification  Detailed Specifications