Milwaukee - 48-89-9110 - 9/16" - 1" Step Drill Bit

CAD$46.74

Product code: MIL48899110

Manufacturer: Milwaukee

Part Number: 48-89-9110

 Out of Stock

Details

Milwaukee's line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work. Finally, the 3-flat shank prevents slipping in the chuck.

KEY FEATURES:

- Single Cutting Edge provides true round holes every time

- High Speed Steel Make-up is ideal for cutting into stainless steel, aluminum, brass, copper, plastic and more

- Black Oxide Finish resists corrosion for longer life

- Speed Start Tip starts fast and reduces the risk of bit walking

- Laser Etched Markings for fast, easy hole size identification

- 3-Flat Shank prevents bit from slipping in the chuck

UPC 045242171453
Color Black
Special Features - Minimum Diameter 9/16 in - Maximum Diameter 1 in - Increments : 1/16 - Application: Metal|Plastic
Application(how its used) For cutting into stainless steel, aluminum, brass, copper, plastic and more.
Material Steel
Specification  Detailed Specifications