Milwaukee - 48-89-9130 - Step Drill Bit, 12 Hole, 3/16" to 7/8" by 1/16"

CAD$60.81

Product code: MIL48899130

Manufacturer: Milwaukee

Part Number: 48-89-9130

 Out of Stock

Details

Milwaukee; Step Drill Bit; Number Of Steps: 12; Bit Diameter: 3/16 - 7/8 IN; Shank Type: 3-Flat; Material: High Speed Steel; Finish: Black Oxide

UPC 045242171958
Color Black
Special Features - Minimum Diameter 3/16 in - Maximum Diameter 7/8 in - Increments: 1/16 - Application: Metal|Plastic|Wood
Application(how its used) For cutting into stainless steel, aluminum, brass, copper, plastic and more.
Material Steel
Specification  Detailed Specifications