Milwaukee - 48-89-9135 - MILW 48-89-9135 BIT 1/4"-7/8"-1-1/8

CAD$74.13

Product code: MIL48899135

Manufacturer: Milwaukee

Part Number: 48-89-9135

 Out of Stock

Details

Milwaukee; Step Drill Bit; Number Of Steps: 2; Bit Diameter: 7/8 - 1-1/8 IN; Shank Type: 3-Flat; Material: High Speed Steel; Finish: Black Oxide

UPC 045242172009
Color Black
Special Features - Black Oxide Finish - Minimum Diameter 7/8 in - Maximum Diameter 1 1/8 in - Application: Metal|Plastic|Wood
Application(how its used) For cutting into stainless steel, aluminum, brass, copper, plastic and more.
Material Steel
Height 5.88mm
Length 1.25mm
Width 2.88mm
Specification  Detailed Specifications