Milwaukee - 49-56-0173 - 3" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$15.68

Product code: MIL49560173

Manufacturer: Milwaukee

Part Number: 49-56-0173

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 3 IN; Rpm Mild Steel: 115 RPM; Rpm Stainless Steel: 55 RPM; Rpm Cast Iron: 75 RPM; Rpm Aluminum: 170 RPM

UPC 045242193332
UNSPSC 27112826
Diameter 3 in
Height 2.6 in
Length 3.8 in
Width 3.8 in
Specification  Detailed Specifications