Milwaukee - 49-56-8000 - 1/4" x 4" High Speed Steel Pilot Bit

CAD$4.11

Product code: MIL49568000

Manufacturer: Milwaukee

Part Number: 49-56-8000

  In Stock in Gescan

Details

High Speed Steel Pilot Bit 1/4" x 4".

KEY FEATURES:

- Thunderbolt tapered web for added durability

- 135° split point provides accurate hole placement

- 3-flat shank won't slip in arbor or chuck

- Parabolic flute clears chips faster

UPC 045242200351
UNSPSC 27112811
Diameter 1/4 in
Height 5.60 in
Length 0.20 in
Width 0.90 in
Specification  Detailed Specifications