Milwaukee - 49-56-9100 - 7/16" Milwaukee Large Thread Quick Change Arbor

CAD$23.27

Product code: MIL49569100

Manufacturer: Milwaukee

Part Number: 49-56-9100

  In Stock in Gescan

Details

Milwaukee; Arbor; Quick Change; Arbor Size: 1-1/4 IN And Larger; Shank Diameter: 7/16 IN; Material: Hardened Carbon Steel And Alloy Steel

UPC 045242200832
UNSPSC 27112811
Diameter 7/16 in
Height 5.9 in
Length 0.80 in
Width 3.6 in
Specification  Detailed Specifications