Milwaukee - 5263-21 - 5/8" SDS Plus Rotary Hammer Kit

CAD$309.33

Product code: MIL526321

Manufacturer: Milwaukee

Part Number: 5263-21

  In Stock in Gescan

Details

The most compact 5/8” hammer drill on the market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9” long and 4.6 pounds, Milwaukee Tool’s 5/8” SDS-Plus Rotary Hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5-amp motor, it delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee’s unique Anti-Vibration System provides added comfort by minimizing vibration. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The kit includes a side handle, depth rod and carrying case.

PRODUCT FEATURES:

- Powerful 5.5-amp motor: Delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque, providing up to 65% faster drilling speeds

- Lightweight 4.6-lb design: Reduces fatigue when you drill overhead and in horizontal applications

- Compact 10.9” profile: Lets you work more efficiently in tights spaces

- 2-Mode operation: Choose rotary hammer or rotation only for added versatility

- AVS Anti-Vibration System: Minimizes vibration for maximum comfort

- Mechanical clutch: Protects the motor when the bit binds

UPC 045242192328
Warranty 5 Years
Voltage 120
Length 10-9/10 in
Specification  Detailed Specifications