Milwaukee - 561-21M - USB Rechargeable Heated Gloves - Medium, Black

CAD$ 249.00 CAD$ 246.98

Product code: MIL56121M

Manufacturer: Milwaukee

Part Number: 561-21M

  Limited quantity: 5 In Stock

Details

Milwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6 hours of runtime, keeping users warm in extreme cold. INCLUDES: (2) REDLITHIUM USB BATTERY, (1) REDLITHIUM USB Battery & Charger Kit and (1) Heavy Duty Cord and Wall Plug.

UPC 045242527373
Color Black
Clothing Size M
Specification  Detailed Specifications