Milwaukee - 6538-21 - 15Amp Super Sawzall Reciprocating Saw

CAD$375.16

Product code: MIL653821

Manufacturer: Milwaukee

Part Number: 6538-21

 Available from Manufacturer

Details

The 15.0 Amp Super Sawzall Recip Saw is the fastest, most durable recip saw in the world. It is the first Sawzall Recip Saw to include Constant Power Technology which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented Gear Protecting Clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. The patented Counter Balance Mechanism reduces user vibration.

KEY FEATURES:

- 15.0 Amp Milwaukee Motor - highest overload protection in the industry; prevents motor burn up / failure

- Patented Gear Protecting Clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups

- Variable Speed Trigger and Dial Speed Control - maximum speed control

- Constant Power Technology - maintains constant speed under load for unmatched cutting performance

- Patented Counter Balanced Mechanism - smoothest running, lowest vibrating reciprocating saw in the industry

- Quik-Lok Blade Clamp System - provides fast and easy blade changes

UPC 045242151677
Warranty 5 Years
Voltage 120
Length 18-3/4 in
Specification  Detailed Specifications