Molex - 104002C01F120 - 4 Pole 12' 16/4 Molex/Woodhead Miniature Cordset, Yellow

CAD$64.21

Product code: DWH104002C01F120

Manufacturer: Molex

Part Number: 104002C01F120

 Available from Manufacturer

Details

Description: Cord set, male; Single keyway; Straight, single end connector; 4 pole; 600 vac/vdc; 10 ampere; Wire code 1-red with black trace 2-red with white trace 3-red 4-green (ground); 16 Gauge soo, 65 x #34 stranded copper conductor, nitrile rubber/pvc jacket cable

UPC 78678843167
Color Yellow
UNSPSC 31163101
Material Die Cast Black Epoxy Electrocoated Zinc Coupling Nut, Gold Plated Palladium Nickel Alloy Contact, Hypalon Conductor Insulation, Pvc Connector Face, Molded Pvc Body
Length 12 ft
Specification  Detailed Specifications