Molex - 1083-3 - 120VAC 13W 900L 7.62M Woodhead Hand Lamp Fluorescent

CAD$243.02

Product code: DWH10833

Manufacturer: Molex

Part Number: 1083-3

  In Stock in Gescan

Details

Super-Safewayâ„¢ 13W Fluorescent Hand Lamp with Switch Cord Ballast Location, Cord Type 18/3 SJTOOW, Cord Length 7.62m (25.0' )

UPC 786788612702
UNSPSC 39101600
Voltage 120
Material Plastic
Height 66.04 in
Length 342.9 in
Width 38.1 in
Specification  Detailed Specifications