Greenlee - 0158-12 - 18" Greenlee Heavy-Duty Bag

CAD$94.81

Product code: GRN015812

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 0158-12

 Out of Stock

Details

Constructed of heavy-duty nylon for longer life. Thirty-one multi-use reinforced pockets, inside and out help organize tools and accessories. Large-opening steel-framed mouth with hinge and zipper for rugged use and easy access to contents. Padded handles and adjustable shoulder strap for comfort and versatility. Large interior to easily carry power tools, fish tapes and other large tools. Wrap around handles with reinforced stitching fully support bag bottom for heavy load capacity. Elastic straps on outside of bag for levels, hammers and crowbars.

UPC 783310563358
Color Black
UNSPSC 24112401
Application(how its used) Heavy-duty tool bag
Material Heavy Duty Nylon
Height 10 in
Length 18 in
Width 11 in
Specification  Detailed Specifications