Greenlee - 0158-13 - 11" Greenlee Cordura Open Tool Carrier, Black

CAD$163.38

Product code: GRN015813

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 0158-13

 Out of Stock

Details

Constructed of a double-layer of rugged, lightweight Cordura fabric. Versatile thirty-seven pocket and loop design keeps tools organized. Large square opening with snap handle allows for easy access to spacious interior and pockets. Box-shaped design and sturdy reinforced bottom with rubber feet prevent tipping. Heavy-duty box stitching with washer riveting at all stress points for extra strength and longer life. Padded handle, adjustable shoulder strap and additional built-in straps for extra versatility. Heavy-duty tape measure holder accepts and holds any size tape securely.

UPC 783310563365
Color Black
UNSPSC 24112401
Application(how its used) Open Tool Carrier
Material Cordura Fabric
Height 10 in
Length 11 in
Width 9 in
Specification  Detailed Specifications