Greenlee - 0258-11 - Greenlee 8-Pocket Leather Pouch

CAD$124.46

Product code: GRN025811

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 0258-11

 Available from Manufacturer

Details

Large, divided main pocket area designed for easy storage and tool access. Four smaller compartments for additional tool organization. Washer rivets for extra strength. Extra large metal tool clip. Tapered compartments for tool stability. Tape chain included. Fits belts up to 3" wide. Top grain leather - won't fade or stain. Heavy-Duty tape measure holder accepts and holds any size tape securely.

UPC 783310563396
Color Black
UNSPSC 24112401
Application(how its used) Leather Tool Pouch
Material Top Grain Leather
Height 10.5 in
Length 7 in
Width 6 in
Specification  Detailed Specifications