Greenlee - 2448 - Greenlee Mobile Storage Chest

CAD$980.15

Product code: GRN2448

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 2448

  In Stock in Gescan

Details

Recessed and concealed lockprotectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only) . Enhanced lid bolster for added support and durability . Finger-groove lid handle for easy opening . Convenient storage tray onback wall for small items (except Models 1332,1636 and 2142) . Steel support arm(s) to hold lid in open position . Heavy-duty piano hinges with non-removable pin . Patented, ergonomically designed fold-down recessed handles . New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation . Recommend #1 and #5 Masterlock padlocks or equivalent   .

UPC 783310232735
Color Green
UNSPSC 24112401
Application(how its used) Secure, Mobile chest storage
Material Baked Enamel Finish Welded Steel
Height 24 in
Volume 16 cubic feet
Width 48 in
Specification  Detailed Specifications