Greenlee - 696 - 4" Greenlee Caster Set

CAD$189.85

Product code: GRN696

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 696

  In Stock in Gescan

Details

Caster bolt pattern 2-7/8 IN x 3-1/4 IN. Polyolefin-injected molded hard casters: stain-resistant, chemical-resistant, and non-marking.

UPC 783310153412
Color Black
UNSPSC 24112401
Special Features Stain-resistant, chemical-resistant, and non-marking
Application(how its used) Caster set applicable for storage chests
Material Polyolefin-Injected Molded Hard
Diameter 4"
Width 2"
Specification  Detailed Specifications