Klein Tools - 5710M - 4-Piece Electricians Combo Set, Medium

CAD$264.30

Product code: KLN5710M

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 5710M

 Available from Manufacturer

Details

The Klein Tools 4-Piece Electrician Combo Set Holster is made from double-layered 1,000 denier Dupont Cordura nylon with reinforcing rivets and double stitching for durability and lasting use.

PRODUCT FEATURES:

- Includes: 8-Pocket Tool Pouch (Cat. No. 5718); 19-Pocket Tool Pouch (Cat. No. 5719); Hammer Holder (Cat. No. 5706); Padded Tool Belt (includes nylon web belt Cat. No. 5704)
- Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing
- Pouches have reinforced bottoms
- Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools
- Double nylon-stitched and rivet reinforced for durability
- Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt
- This is NOT an occupational protective belt
- Cordura is a registered trademark of INVISTA for durable fabrics

UPC 092644551741
Color Black
UNSPSC 27112809
Special Features Includes: 8-Pocket Tool Pouch (Cat. No. 5718); 19-Pocket Tool Pouch (Cat. No. 5719); Hammer Holder (Cat. No. 5706); Padded Tool Belt (includes nylon web belt Cat. No. 5704).
Material Nylon
Width Belt Width: 2'' (51 mm)
Specification  Detailed Specifications