Klein Tools - 5719 - 18-Pocket PowerLine Series Electrician Tool Pouch

CAD$99.94

Product code: KLN5719

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 5719

 Available from Manufacturer

Details

Keep your tools handy with Klein Tools' durable PowerLine tool pouch. These heavy-duty pouches are contructed of double layered 1000f washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period; they naturally form and hug the body for everyday comfort.

PRODUCT FEATURES:

- 18 pockets to carry a variety of tools, includes a large utility pocket with a divider
- Convenient chain tape thong
- Constructed of double layered, washable 1000 denier Condura® fabric
- Double stitched and rivet reinforced for strength and durability
- No break-in period, forms and hugs the body for easy, daily wear
- Exceptional resistance to abrasion, punctures and tearing
- Cordura is a registered trademark of INVISTA for durable fabrics

UPC 092644551840
Color Black
UNSPSC 27112809
Special Features Chain tape thong.
Application(how its used) Used to carry an assortment of tools and accessories.
Height 12'' (305 mm)
Width 11'' (279 mm)
Specification  Detailed Specifications