Milwaukee - 48-55-3490 - 17"x9"x10" 33 Pockets Milwaukee Contractor Bag, Red/Black

CAD$33.21

Product code: MIL48553490

Manufacturer: Milwaukee

Part Number: 48-55-3490

  In Stock in Gescan

Details

Milwaukee; Contractor Bag; Water Resistant; Material: 600 Denier; Size: 9 IN Width X 10 IN Height X 17 IN Length

UPC 045242148561
Color Red
UNSPSC 24111507
Height 10 in
Length 17 in
Width 9 in
Specification  Detailed Specifications