Ideal Industries, Inc. - 35-403 - 10 1/2" Ideal Industries Zipper Pouch, Blue

CAD$15.15

Product code: IDI35403

Manufacturer: Ideal Industries, Inc.

Part Number: 35-403

 Available from Manufacturer

Details

FEATURES & BENEFITS:

• 12-1/2 in. nylon zipper pouch
• Blue color
• Durable, water resistant material
• Heavy duty, self-repairing zippers

UPC 783250499090
Color Blue
UNSPSC 24112401
Height 7 in
Width 5 in
Specification  Detailed Specifications