Klein Tools - 5165 - 10-Pocket Klein Tools Tool Pouch, Leather

CAD$79.97

Product code: KLN5165

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 5165

  In Stock in Gescan

Details

This tool pouch offers lots of pockets for a variety of tools. Compact and portable so you only have to carry the tools you need for the job you're doing that day. Fits easily on most belt widths. Durable construction for long life.

PRODUCT FEATURES:

- Includes four large utility pockets, two pliers pockets, four screwdriver loops and a knife snap
- Slotted to fit belts up to 2-Inches (51 mm) wide
- Stitched and riveted leather construction for long life
- Soft, pliable, and moisture-resistant to retain flexibility even after being wet and dried

UPC 092644550522
UNSPSC 27112809
Special Features Specialty Add-Ons: knife snap
Material Leather
Height 254 Inch
Length 10'' (254 mm)
Width Belt Width: 2'' (51 mm)
Specification  Detailed Specifications